Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 311 TEXTILE GLOVE 10 XL
TEGERA 311 TEXTILE GLOVE 10 XL
Textile glove TEGERA 311
References
tegera:
311-10
rubix:
386A2388
ean:
7392626068339
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 311 TEXTILE GLOVE 10 XL
TEGERA® 311, Textile glove, double-stitched fingers and thumb, nylon, 13 gg, Cat. II, reinforced fingers and thumb, soft, for assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
1
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 8851 OIL GRIP 4X11A GLOVES 6 XS
TEGERA 55 LEATHER GLOVE 9 L
TEGERA 114 LEATHER GLOVE 9 L
TEGERA 8125 TEXTILE GLOVE 9 L
TEGERA 618 SYNTHETIC GLOVE 8 M
TEGERA 106 LEATHER GLOVE 8 M
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE L PK1
PORTWEST A260GRRM OVES DRIVER GLOVE GREY SIZE M
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 106 LEATHER GLOVE 7 S
GISS 894411 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 10
TEGERA 777 SYNTHETIC GLOVE 11 2XL
TEGERA 915 TEXTILE GLOVE 8 M