Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 215 LEATHER GLOVE 9 L
TEGERA 215 LEATHER GLOVE 9 L
Leather glove TEGERA 215
References
tegera:
215-9
rubix:
386A0610
ean:
7392626014107
Technical specifications
Size
9
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 215 LEATHER GLOVE 9 L
TEGERA® 215, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
9
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Length
230
mm
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.90
excl. VAT
/
Each
£
21.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 8
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 8
TEGERA 457R SYNTHETIC GLOVE 11 2XL
ANSELL 11-738 HYFLEX 4X42D PU NITRILE COATED GLOVES GRY/BLK SIZE 8
TEGERA 435 SYNTHETIC GLOVE 11 2XL
TEGERA 457R SYNTHETIC GLOVE 7 S
SKYTEC SKG00017EH TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 9/L
TEGERA 907 TEXTILE GLOVE CRF 9 L
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 10
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 5 2XS
GISS 880367 QS-CUT PU CUT D GLOVE 4X43D SIZE 10
GISS 861863 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 10
GISS 880417 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 11
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 9/L
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 10 XL