SHOWA S-TEX KV3
Size | L |
---|---|
Cutting resistance level | F |
Main material | Para-Aramid |
Size | L |
---|---|
Cutting resistance level | F |
Main material | Para-Aramid |
Coating | Latex |
Type | Glove |
Material | Aramid knit ; Polyester ; Seamless knit ; Stainless steel |
Usually arrives within 14 working days