Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 11 2XL
TEGERA 435 SYNTHETIC GLOVE 11 2XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-11
rubix:
386A0905
ean:
7340118444079
Technical specifications
Size
11
Cutting resistance level
C
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Cutting resistance level
C
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00011FD SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 7/S
GISS 895973 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 10
TEGERA 987 SYNTHETIC GLOVE 9 L
ANSELL 11-501 HYFLEX 3X41D INTERCEPT NITRILE GLOVES GRY/BLU SIZE 10
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 8
TEGERA 75 SLEEVE 8 M
GISS 886675 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 12
ANSELL 11-581 CUT F 21 GAUGE GLOVE 10 / XL
TEGERA 215 LEATHER GLOVE 7 S
"ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 9"
GISS 895953 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 11
TEGERA 8858 OIL GRIP 4X42C GLOVES 9 L
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 8/M
TEGERA 436 SYNTHETIC GLOVE 5 2XS
TRAFFIGLOV TG1210 POLYESTER PU RED 3X21A GLOVES 10/XL