GISS 880367 QS-CUT PU CUT D GLOVE 4X43D SIZE 10
Qs-cut pu d gloves
See technical informationSee documentsReferences
GISS:880367
Rubix:209A5438
EAN:3660338337833

Documents
Product details : GISS 880367 QS-CUT PU CUT D GLOVE 4X43D SIZE 10
Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Strengths
• Great dexterity, excellent adhesion on dry surfaces.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | d |
| Main material | hdpe |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | phd threads |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- In stock: Next day delivery
