Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 255 LEATHER GLOVE 9 L
TEGERA 255 LEATHER GLOVE 9 L
Leather glove TEGERA 255
References
tegera:
255-9
rubix:
386A0638
ean:
7340118301976
Technical specifications
Size
9
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 255 LEATHER GLOVE 9 L
TEGERA® 255, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced seams, fibreglass-free, for assembly work
Technical specifications
Attributes
Size
9
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.50
excl. VAT
/
Each
£
30.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 439 SYNTHETIC GLOVE 8 M
TEGERA 8857 OIL GRIP 4X42C GLOVES 10 XL
SHOWA 323 GP-KV1 CUT C PROTECTION GLOVES YELLOW 10/XL
GISS 895977 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 7
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 7/S
GISS 895944 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 9
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 5/2XS
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 10 XL
TEGERA 629 SYNTHETIC GLOVE 11 2XL
ANSELL 11-537 HYFLEX 4X42B NITRILE 3/4 DIPPED GLOVES GRY/D'GRY SIZE 10
GISS 861861 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 8
GISS 886681 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 10
TEGERA 430 SYNTHETIC GLOVE CRF 6 XS
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 12/3XL
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 10