TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 5/2XS


TRAFFI TG7360 LXT ULTRAFINE X-DURA PU GLOVES 4X42F

References
traffiglove:TG7360-5
rubix:239A5457
manufacturer :TG7360-05
ean:5055681099923

Product details : TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 5/2XS


The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level F. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4X42F

Technical specifications


Attributes
Size5
TypeGlove
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
  • Delivery usually within ( 5 ) days