Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 33 LEATHER GLOVE 10 XL
TEGERA 33 LEATHER GLOVE 10 XL
Leather glove TEGERA 33
References
tegera:
33-10
rubix:
386A0798
ean:
7392626003392
Technical specifications
Size
10
Coating
Without
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 33 LEATHER GLOVE 10 XL
TEGERA® 33, Leather glove, half-lined, 0,8-0,9 mm split pigskin, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Cotton
Material
Cotton/Leather/Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 8
TEGERA 124 LEATHER GLOVE 8 M
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7
TEGERA 164 LEATHER GLOVE 8 M
TEGERA 198 LEATHER GLOVE 8 M
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 875 SYNTHETIC GLOVE 7 S
TEGERA 8830R SYNTHETIC GLOVE CRF 8 M
TEGERA 6614 LEATHER GLOVE 7 S
PORTWEST AP62G8RM DERMIFLEX AQUA GLOVE GREYBK SIZE M
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 11 PK1
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 10
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 8 PK1
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 7