PORTWEST AP62 GRIP15 NITRILE SANDY AQUA GLOVES 4131X GREY/BLACK M
PORTWEST AP62G8R DERMIFLEX AQUA GLOVE GREYBK
See technical informationReferences
Portwest:AP62G8RM
Rubix:2589100
EAN:5036108278145

Technical specifications
| Size | m |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : PORTWEST AP62 GRIP15 NITRILE SANDY AQUA GLOVES 4131X GREY/BLACK M
Using innovative technology this glove repels liquid and heavy oils. Liquid placed on this glove rolls off, protecting the underlying surface. Super light weight nitrile dipped palm, with a elastane liner provides enhanced comfort and grip.
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Colour | grey |
| Material | nylon, elastane |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- In stock: Next day delivery