Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 90030 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 90030 SYNTHETIC LEATHER GLOVE 6 XS
Synthetic leather glove TEGERA 90030
References
tegera:
90030-6
rubix:
386A2090
ean:
7392626045293
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 90030 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA® 90030, Synthetic leather glove, unlined, 0,8 mm synthetic leather, nylon, Cat. I, reinforced index finger, chrome free, for allround work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
X
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.38
excl. VAT
/
Each
£
11.26
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 932 TEXTILE GLOVE 5 2XS
TEGERA 166 LEATHER GLOVE 9 L
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 11
TEGERA 6751 LEATHER GLOVE 9 L
TEGERA 13 LEATHER GLOVE 7 S
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 11
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 7/S
TEGERA 873 SYNTHETIC GLOVE 6 XS
TEGERA 12 LEATHER GLOVE 9 L
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
TEGERA 884A SYNTHETIC GLOVE 8 M
TEGERA 515 SYNTHETIC LEATHER GLOVE 9 L
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 9
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS