UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 9/L
Uvex phynomic pro
See technical informationSee documentsReferences
Uvex:6006209
Rubix:222A3297
Manufacturer :6006209
EAN:4048612045220


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 2 |
Documents
Product details : UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 9/L
Protective glove suitable for assembly work in damp and oily environments. The soft, non-slip aqua-polymer-pro coating has excellent dirt- and water-repellent properties. The bamboo/polyamide/elastane lining gives the wearer a pleasant skin-level wearing sensation and good moisture absorption. EN388 standard.
Strengths
Natural fibers absorb moisture. Good grip in wet and dry environments. Excellent dexterity. High level of breathability. Dirt- and water-repellent coating. Uvex pure standard.
Applications
Maintenance. Fine assembly. Assembly. General maintenance.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 2 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Usage environment | oily or greasy |
| Packaging | 10 |
| Material | bamboo / polyamide / elastane |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Usually arrives within 14 working days