TEGERA 815 LEATHER GLOVE 8 M

Leather glove TEGERA 815

See technical informationSee documents

References

Tegera:815-8
Rubix:386A1537
EAN:7340118318318
brand logo

Technical specifications

Typeglove
Size8
Cutting resistance level3
See all Specifications

Documents

Product details : TEGERA 815 LEATHER GLOVE 8 M


A strong, soft, and very durable high-quality leather glove with cut protection (B). Perfect for all-round and assembly work and work with sharp objects. Fully lined with reinforced index finger and reinforced fingertips. By purchasing this product, you are supporting Leather Working Group certified tanneries.
A high-quality leather glove with cut protection (B). For all-round and assembly work.

Strengths

Reinforced index finger,Reinforced fingertips,Reinforced thumb

Applications

Assembly,Building and construction,Carpentry,Hot work,HVAC installation,Installation work,Sheet-metal work,Warehouse work

Technical specifications


Attributes
Typeglove
Size8
Cutting resistance level3
Main materialleather
Abrasion resistance level2
Coating of the gloveswithout
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
  • Usually arrives within 14 working days

Size