TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GLOVES GREEN 4X43C 7/S

TG5240 - LXT RANGE

See technical informationSee documents
References
TraffiGlove:TG5240-7
Rubix:221A9904
EAN:5055681018696
brand logo
Technical specifications
Typeglove
Size7
Cutting resistance levelc
See all Specifications
Documents

Product details : TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GLOVES GREEN 4X43C 7/S


TG5240 is a cut level C glove with a luxurious 15gg liner, perfect for high cut risk tasks that require dexterity and grip in wet, dry and oily conditions.
Features a reinforced thumb crotch and engineered with Life Extending Technology (LXT) to guard against general wear and tear, as well as keeping the glove cleaner for longer.

Technical specifications


Attributes
Typeglove
Size7
Cutting resistance levelc
Main materialnylon
Usage environmentdry
Abrasion resistance level4
Coating of the glovesnitrile
Materialnylon/hppe/glass (liner)
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)