HyFlex 11-518
These 11-518 ultra-thin cut-resistant gloves bring legendary HyFlex® performance to an ultralight duty style with a barehand-like sensation of tactility and dexterity.
This first-to-market combination of lightweight comfort and EN ISO cut level B (ANSI cut level 2) performance is made possible by a unique combination of engineered materials.
The soft, strong liner in these ultra-thin cut-resistant gloves features Dyneema® Diamond Technology fiber. Lightweight and breathable, it ventilates the back of the hand for all day comfort.
A resilient PU coating delivers EN level 3 (ANSI level 3) abrasion performance for extended glove life.
For the precision handling and assembly of sharp, dry, ultra-fine parts, it provides unprecedented comfort, dexterity and protection.
Logistic Weight | 30 g |
---|---|
Size | 7 |
Cutting resistance level | b |
Main material | hppe |
Food contact | no |
Usage environment | dry |
Abrasion resistance level | 3 |
ESD | no |
Coating | polyurethane |
Cuff style | knitwrist |
Type | glove |
Material | dyneema diamond technology / elastane / nylon / polyurethane |
In stock: Next day delivery