TEGERA 815 LEATHER GLOVE 11 2XL


Leather glove TEGERA 815

References
tegera:815-11
rubix:386A1533
ean:7340118318271
brand logo
brand logo
Technical specifications
Size11
Cutting resistance level3
Main materialLeather
See all Specifications

Product details : TEGERA 815 LEATHER GLOVE 11 2XL


TEGERA® 815, Cut resistant glove, fully lined, 0,7-0,8 mm full grain cowhide, cotton, cut resistance level 3, cut resistance level B, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips

Technical specifications


Attributes
Size11
Cutting resistance level3
Main materialLeather
Abrasion resistance level2
CoatingWithout
TypeGlove
Show UNSPSC/ECL@SS
£ 22.88 excl. VAT
/ Each
£ 27.46 incl. VAT
  • Usually arrives within 14 working days