References
Uvex:6031408
Rubix:4529961
Manufacturer :6031408
EAN:4048612010693

Product details : UVEX 60314 UNIDUR 6643 4344B GREY/BLACK GLOVES 8/M
The Unidur 6643 glove is a soft glove that guarantees excellent dexterity. It is characterized by a great resistance to cutting and abrasion. Nitrile coating on the palm and fingertips ensuring impermeability of the product in oily environments.
Strengths
Flexibility. Remarkable tactile sensibility. Great abrasion resistance. Good protection against cuts thanks to the Dyneema ® fibre. Mechanical resistance. Oil-proof coating.
Applications
Metallurgical industry. Automobile industry. Packaging.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | 3 |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | dyneema fibre / polyamide/ spandex |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Usually arrives within 14 working days
