Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 888 LEATHER GLOVE 10 XL
TEGERA 888 LEATHER GLOVE 10 XL
Leather glove TEGERA 888
References
tegera:
888-10
rubix:
386A2071
ean:
7392626034365
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 888 LEATHER GLOVE 10 XL
TEGERA® 888, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
Material
Nylon/nitrile/elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 465A SYNTHETIC GLOVE 10 XL
SKYTEC SKG00002DD OREGON MTP NITRILE GLOVES BLUE 7/S
TEGERA 873 SYNTHETIC GLOVE 9 L
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
PORTWEST GL16BKRL/XL TOUCHSCREEN GLOVE BLACK
TEGERA 867 SYNTHETIC GLOVE 10 XL
TEGERA 14 LEATHER GLOVE 8 M
TEGERA 737 SYNTHETIC GLOVE 9 L
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE M
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 8/M
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE XL PK1
TEGERA 778 SYNTHETIC GLOVE 5 2XS
TEGERA 919 TEXTILE GLOVE 11 2XL
TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA 432 SYNTHETIC GLOVE CRF 9 L