POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE XL PK1
Matrix® Orange PU
See technical informationSee documentsReferences
Polyco Healthline:MOP/10
Rubix:2518867


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE XL PK1
Seamless cut resistant liner with polyurethane palm coating. Provides excellent protection from abrasion and tear hazards. Soft seamless knitted liner with open back style for comfort and breathability. Designed to be close fitting to give maximum dexterity. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_4343X
Standard : EN388_4343X
Colour :Orange/Black
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | textile |
| Material | seamless cut resistant liner |
Show UNSPSC/ECL@SS
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
- In stock: Next day delivery