Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA 882 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 882
References
tegera:
882-9
rubix:
386A1951
ean:
7392626040212
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA® 882, Synthetic glove, nitrile foam, fully dipped, nylon, 15 gg, micro foam grip pattern, Cat. II, withstands contact heat up to 100°C, water and oil repellent, for fine assembly work
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.70
excl. VAT
/
Each
£
5.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 310A TEXTILE GLOVE 7 S
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 7
GISS 894411 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 10
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 7
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TEGERA 135 LEATHER GLOVE 10 XL
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7
TEGERA 8106T LEATHER GLOVE 6 XS
TEGERA 8830R SYNTHETIC GLOVE CRF 9 L
TEGERA 135 LEATHER GLOVE 11 2XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 618 SYNTHETIC GLOVE 9 L
TEGERA 465A SYNTHETIC GLOVE 7 S
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 11
PORTWEST A120 PU PALM GLOVE WHITE 3131X XS/6