Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 778 SYNTHETIC GLOVE 5 2XS
TEGERA 778 SYNTHETIC GLOVE 5 2XS
Synthetic glove TEGERA 778
References
tegera:
778-5
rubix:
386A1342
ean:
7340118325422
Technical specifications
Size
5
Coating
Polyurethane
Main material
Nylon
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 778 SYNTHETIC GLOVE 5 2XS
TEGERA® 778, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Technical specifications
Attributes
Size
5
Coating
Polyurethane
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 9
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7
TEGERA 12 LEATHER GLOVE 11 2XL
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6
TEGERA 115 LEATHER GLOVE 10 XL
TEGERA 901 LEATHER GLOVE 9 L
TEGERA 6751 LEATHER GLOVE 8 M
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TEGERA 880 SYNTHETIC GLOVE 6 XS
TEGERA 164 LEATHER GLOVE 11 2XL
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 10/XXL
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 10
TEGERA 873 SYNTHETIC GLOVE 11 2XL
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6