Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 89 LEATHER GLOVE 10 XL
TEGERA 89 LEATHER GLOVE 10 XL
Leather glove TEGERA 89
References
tegera:
89-10
rubix:
386A2078
ean:
7392626008892
Technical specifications
Size
10
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 89 LEATHER GLOVE 10 XL
TEGERA® 89, Leather glove, unlined, 0,8-0,9 mm full grain pigskin, cotton, Cat. II, reinforced index finger, reinforced thumb
Technical specifications
Attributes
Size
10
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 10
SKYTEC SKG00026FB TROMSO COLD PROTECTION GLOVES BLACK 6/XS
TEGERA 116 LEATHER GLOVE 11 2XL
GISS 7793094 GLOVE POLYESTER LINER WHITE SIZE 8
PROGARM 2707-KHA-10 GREEN G-TEK ARC GLOVES 10/XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
TEGERA 8804 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 13 LEATHER GLOVE 10 XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 8
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TEGERA 722 SYNTHETIC GLOVE 10 XL
TEGERA 873 SYNTHETIC GLOVE 9 L
TEGERA 879 SYNTHETIC GLOVE 7 S
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 11 PK1