Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
Cut Protection Gloves
References
tegera:
7799-6
rubix:
386A1383
ean:
7340118374871
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
Cut resistant glove, winter-lined, 0.6 - 0.8 mm top quality full grain goatskin, spandex, cut resistance level E, HPPE, polyester, stainless steel fiber yarn, Cat. II, reinforced fingers , hi-vis color, touchscreen friendly, waterproof, fiberglass-free, all-purpose
Strengths
•Excellent Fit
High Level Of Protection
Warm
With Waterproof Membrane
Valid For Touch Screen
Reinforced Fingers And Thumb
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
2
Main material
Leather
Length
260
mm
Colour
Orange
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 10
TEGERA 863 SYNTHETIC GLOVE 9 L
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
TEGERA 90098 SYNTHETIC LEATHER GLOVE 4 3XS
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 883A SYNTHETIC GLOVE 7 S
TEGERA 888 LEATHER GLOVE 10 XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 12 LEATHER GLOVE 11 2XL
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 860 SYNTHETIC GLOVE 5 2XS
GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 867 SYNTHETIC GLOVE 11 2XL
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 7 PK1