PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X NAVY XL
PORTWEST A330NAR NITRILE LIGHT KNITWRIST GLOVE NAVY
See technical informationReferences
Portwest:A330NARXL
Rubix:2588998
EAN:5036108308255

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X NAVY XL
Lightweight abrasion resistant nitrile glove with open back for ventilation. Perfect for small parts handling. The construction of the glove helps reduce hand fatigue.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | cotton |
| Material | cotton |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Usually arrives within 14 working days