Portwest A150GNRM Fortis Grip Glove Green M


Classic Grip Glove - Latex - A150

References
portwest:A150GNRM
rubix:2588915
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingLatex
Main materialPolyester
See all Specifications

Product details : Portwest A150GNRM Fortis Grip Glove Green M


The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121X Colour : Green
brand logo

Technical specifications


Attributes
Size8
CoatingLatex
Main materialPolyester
MaterialPolyester, Cotton, Latex
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
  • Usually arrives within 14 working days