Leather glove TEGERA 901
Size | 7 |
---|---|
Coating | Without |
Abrasion resistance level | 4 |
Logistic Weight | 63,3 g |
---|---|
Size | 7 |
Coating | Without |
Abrasion resistance level | 4 |
Main material | Leather |
ESD | No |
Usage environment | Dry |
Length | 250 mm |
Food contact | No |
Usually arrives within 14 working days