Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 919 TEXTILE GLOVE 8 M
TEGERA 919 TEXTILE GLOVE 8 M
Textile glove TEGERA 919
References
tegera:
919-8
rubix:
386A2244
ean:
7392626073654
Technical specifications
Size
8
Coating
without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 919 TEXTILE GLOVE 8 M
TEGERA® 919, Textile glove, cotton, polyester, 15 gg, Cat. II, soft, for assembly work
Technical specifications
Attributes
Size
8
Coating
without
Abrasion resistance level
0
Main material
cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
TEGERA 883A SYNTHETIC GLOVE 9 L
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 7
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 11
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 8120 TEXTILE GLOVE 6 XS
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6
SKYTEC SKY062 IDAHO MTP HPT GLOVES BLACK 8/M
GISS 7793092 GLOVE POLYESTER LINER WHITE SIZE 6
SKYTEC SKG00026FH TROMSO COLD PROTECTION GLOVES BLACK 9/L
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 10 PK1
TEGERA 884A SYNTHETIC GLOVE 9 L
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7
TEGERA 8106T LEATHER GLOVE 11 2XL
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 9 PK1