Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 929 SYNTHETIC GLOVE 9 L
TEGERA 929 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 929
References
tegera:
929-9
rubix:
386A2299
ean:
7340118323411
Technical specifications
Size
9
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 929 SYNTHETIC GLOVE 9 L
TEGERA® 929, Cut resistant glove, nitrile, nitrile foam, palm-dipped, Dyneema® Diamond Technology, nylon, spandex, 18 gg, foam grip pattern, cut resistance level B, Cat. II, water and oil repellent palm, fibreglass-free, soft, for precision work
Technical specifications
Attributes
Size
9
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 850 SYNTHETIC GLOVE 6 XS
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6
TEGERA 873 SYNTHETIC GLOVE 11 2XL
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 8/M
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11
SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
TEGERA 890 SYNTHETIC GLOVE 6 XS
TEGERA 887 SYNTHETIC GLOVE 7 S
TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 113 LEATHER GLOVE 8 M
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 7
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L