Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 312 TEXTILE GLOVE 6 XS
TEGERA 312 TEXTILE GLOVE 6 XS
Textile glove TEGERA 312
References
tegera:
312-6
rubix:
386A0776
ean:
7392626035607
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 312 TEXTILE GLOVE 6 XS
TEGERA® 312, Textile glove, nylon, 13 gg, Cat. II, for assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
1
Main material
Nylon
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO 893 GRANITE 5 DELTA KEVLAR LEATHER GLOVES 4X44E GREY SIZE 10
TEGERA 8851 OIL GRIP 4X11A GLOVES 12 3XL
TEGERA 119 LEATHER GLOVE 8 M
TEGERA 874 SYNTHETIC GLOVE 7 S
TEGERA 671 LEATHER GLOVE 11 2XL
TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 901 LEATHER GLOVE 11 2XL
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 9
PORTWEST A260GRRL OVES DRIVER GLOVE GREY SIZE L
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 8
SKYTEC SKYUTAH1 UTAH DISPOSABLE NITRILE GLOVES BLUE S BX100
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 7/M
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 10
TEGERA 13 LEATHER GLOVE 7 S