• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. SCHNEIDER LED PILOT LIGHT LED ZBVG1

SCHNEIDER LED PILOT LIGHT LED ZBVG1

Led pilot light led

See technical information

References

Schneider Electric:ZBVG1
Rubix:154A1400
EAN:3389110089660
brand logo
brand logo

Product details : SCHNEIDER LED PILOT LIGHT LED ZBVG1


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ Each
£ 18.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TAMLITE XCFC100NW XCITE 100W 4K SLIM FLOODLIGHTFUSION LAMPS CRLED/MR16/7WW 7W MR16 12V LED WARM WHITE (L)50 MM X (DIADELUCE LIGHTING DLLEDBATHO16E3 6FT 65W LED SURF MTD BATT CW HI OP EMERFUSION LAMPS CRLED/G45/SBC 5W SBC LED GOLF BALL 25000HR (CTR (L)83 MMDRAPER 11762 7W.COB RECHAR.LED INSP LAMPDELUCE LIGHTING DLLEDSM1500 LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (ROEBUCK 887702 RECHARGEABLE LED TORCH LIGHTDRAPER 03187 10W 1100LM TRIPOD SITELIGHTTAMLITE XCSBT631NWM3 STEEL XCITE 6FT 31W LED BATTEN - EMERGEN (L)1800MAKITAML013G 40V LI-ION XGT MAGNETIC LIGHT BODY ONLYTAMLITE XCSF30NWP XCITE 30W LED SLIM FLOOD BLACK FINISH C/ (H)225 MM XDEWALT LED TORCH NAKED 10.8V DCL510N-XJFUSION LAMPS CRLED/R63 8W E27 LED R63 STYLE WARM WHITE (L)106 MM X (DIDRAPER 11761 7W.COB RECHAR.LED INSP LAMPFUSION LAMPS EDCMHE150NW 150W E27 ELLIPTICAL CERAMIC M/H 4 (L)141 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap