• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING DLLEDSM1500 LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (

DELUCE LIGHTING DLLEDSM1500 LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (

Aten

See technical information

References

Déluce Lighting:DLLEDSM1500
Rubix:234A8912
brand logo
brand logo

Product details : DELUCE LIGHTING DLLEDSM1500 LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (


LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (L)1494 mm x (H)45 mm x (W)133 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 95.75 excl. VAT
/ Each
£ 114.90 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS FGU10/5WW/10P ESSENTIAL 5W GU10 LED 10 PACK WW (L)56 MM XFUSION LAMPS EDCMHTD150WW 150W RX7S D/ENDED CERAMIC M/H 300 (L)137 MMPORTWEST PA72 LED CAP LIGHT BLACKTAMLITE XCSF150NW XCITE 150W LED FLOODLIGHT BLACK FINISH (H)425 MM X (CHALLENGER SECURITY PRODUCTS SL180N LIGHTING PIR 180 DEGREEFACOM 779.CBT COMPACT LED PEN TORCHMCG 25MFKESLPK 25M FESTOON KIT ES C/W 10 X LED ES 10W L (L)25 MENLITE EN-DGU005/30 GU10 5W 60 DIM LED LAMP 3000KFUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)TAMLITE XCMF10WDL XCITE SLIMLINE MICROFLOOD 10W LED WHITE (H)90 MM X (FUSION LAMPS EDF15/840 15W T8 18IN TRIPHOSPHOR TUBE 4000K (L)450 MM XFUSION LAMPS EDL18/84 18W 2G11 4P LONG COMPACT 4000K (L)225 MM X (DIA)DELUCE LIGHTING DLNCFLED16 32W 6FT 4200K SINGLE LED NCF (L)1850 MM X (TAMLITE XCBHWPSWO XCITE 16W LED SQUARE BULKHEAD WHITE OPAL (L)245 MM XDRAPER 03181 50W 5500LM FOLDING SITELIGHT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap