ROEBUCK 887702 RECHARGEABLE LED TORCH LIGHT
RECHARGEABLE LED TORCH PENLIGHT
See technical informationSee documentsReferences
Roebuck:887702
Rubix:258A3406
EAN:3660338410895
Documents
Product details : ROEBUCK 887702 RECHARGEABLE LED TORCH LIGHT
2 light beams: on the top and on the side
Lighting power top light: up to 350 lumens
Lighting power side light: up to 180 lumens
Beam distance: 90 m (max)
Autonomy: up to 9h
Charging time: 2,5h
Equipped with a clip
Lighting power top light: up to 350 lumens
Lighting power side light: up to 180 lumens
Beam distance: 90 m (max)
Autonomy: up to 9h
Charging time: 2,5h
Equipped with a clip
Technical specifications
Attributes
| Luminance | 350 lm |
|---|
Show UNSPSC/ECL@SS
£ 26.52 excl. VAT
/ Each
£ 31.82 incl. VAT
- In stock: Next day delivery

