References
Dewalt:DCL510N-XJ
Rubix:2584046
EAN:5035048296745



Product details : DEWALT LED TORCH NAKED 10.8V DCL510N-XJ
Strengths
•Angled belt hook can be positioned for left or right handed users and fixes tool strongly onto tool belt / pouch
LED work light offers valuable light when working in small spaces or areas with limited light
Excellent user comfort whilst using the tool in either the "in-line" or "pistol-grip" hand position
LED work light offers valuable light when working in small spaces or areas with limited light
Excellent user comfort whilst using the tool in either the "in-line" or "pistol-grip" hand position
Technical specifications
Attributes
| Luminance | 110 lm |
|---|---|
| Power | 10.8 W |
| Colour | black |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 37.78 excl. VAT
/ Each
£ 45.34 incl. VAT
- In stock: Next day delivery