FUSION LAMPS EDCMHE150NW 150W E27 ELLIPTICAL CERAMIC M/H 4 (L)141 MM X
Halide Lamp
See technical informationReferences
Fusion Lamps:EDCMHE150NW
Rubix:234A7365

Product details : FUSION LAMPS EDCMHE150NW 150W E27 ELLIPTICAL CERAMIC M/H 4 (L)141 MM X
150W E27 Elliptical Ceramic M/H 4 (L)141 mm x (Dia)55 mm
Technical specifications
Attributes
| Luminance | 14000 lm |
|---|---|
| Power | 150 W |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 43.30 excl. VAT
/ Each
£ 51.96 incl. VAT
- Delivery usually within ( 3 ) days
