LENOX 3002727L T2 BI-METAL HOLE SAW 43MM
Lenox Bi-Metal Speed Slot Hole Saw
See technical informationSee documentsReferences
Lenox:3002727L
Rubix:223957
EAN:0082472300277
Documents
Product details : LENOX 3002727L T2 BI-METAL HOLE SAW 43MM
Unique Staircase design for quick removal of raw material. T2 has twice as long life compared to the previous model. The hole saw is 10% larger than the previous model and provides cleaner cuts through 50 mm wood. The bimetallic construction creates a hardened cutting edge to minimize saw tooth dropout. Use standard or snap-back shafts. High speed steel teeth.
Strengths
Speed Slot features a staircase design for easy plug removal
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Applications
Cutting
Technical specifications
Attributes
| Diameter | 43 mm |
|---|
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
- Usually arrives within 14 working days



