• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
ROEBUCK CH92 VARI PITCH HOLE SAW 92MM

ROEBUCK CH92 VARI PITCH HOLE SAW 92MM

Holesaw Unbranded

See technical information
References
Unbranded:CH92
Rubix:256042
brand logo
brand logo

Product details : ROEBUCK CH92 VARI PITCH HOLE SAW 92MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 28.77 excl. VAT
/ Each
£ 34.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LENOX BIMETALHOLESAW68MM 3004343LDRAPER 41085 HSS BI-METAL HOLE SAW 64MMDRAPER 34746 HSS BI-METAL HOLE SAW 24MMBAHCO 3832-86 HOLESAW CARB TIPPED 86MM IPBAHCO 3830-22-4P HOLESAW BIM 22MM 4PBAHCO 3832-17 HOLESAW CARB TIPPED 17MM IPDRAPER 34773 HSS BI-METAL HOLE SAW 121MMBAHCO 3832-76 HOLESAW CARB TIPPED 76MM IPBAHCO 3830-48-VIP HOLESAW BIM 48MM IPIRWIN 10504164 BI-METAL HOLESAW 19MMBAHCO 3833-57-C MC HOLESAW RETAIL PDRAPER EXPERT 34785 HSS COBALT HOLE SAW 25MMDRAPER 99325 12PC ELECTRICIANS HOLE SAW SETBAHCO 3832-60 HOLESAW CARB TIPPED 60MM IPBAHCO 3830-30-4P HOLESAW BIM 30MM 4P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap