Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
References
leo workwear:
A04-O/NV-LEO-L
rubix:
316A9304
ean:
5056082338772
Technical specifications
Colour
orange
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY L
Technical specifications
Attributes
Colour
orange
Size
l
Class EN20471
3
Main material
polyester
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.59
excl. VAT
/
Each
£
99.11
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 73185_369-XL UC-ME INSULATOR HI VIS YELLOW/EBONY XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 4XL
MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH S
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW M
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW M
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW 4XL/5XL
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE M
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 3XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 6XL
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW L
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 3XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY M
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY L
MASCOT 00534 ST MORITZ PILOT JACKET HV ORG L
Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL