PORTWEST RT40 HV POLYCOTTON BOMBER JACKET ORANGE M
RT40 - Hi-Vis Poly-cotton Jacket RIS
See technical informationReferences
Portwest:RT40ORRM
Rubix:80060529
EAN:5036108058099

Product details : PORTWEST RT40 HV POLYCOTTON BOMBER JACKET ORANGE M
Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Phone pocket. Side elastic waist for ultimate wearer comfort. Bartacked at all stress points. Certified to EN ISO 20471 after 50x washes. Complies with RIS 3279-TOM for rail industry (orange only)
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- Usually arrives within 14 working days