Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 6XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 6XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE
References
leo workwear:
XA04-Y-LEO-6XL
rubix:
317A0888
Technical specifications
Colour
yellow
Size
6xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 6XL
Technical specifications
Attributes
Colour
yellow
Size
6xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.89
excl. VAT
/
Each
£
80.27
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY 2XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY L
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 3XL
Portwest S463ORRS Hi-Vis Bomber Jacket Orange SIZE S
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 6XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV YEL/DNAVY S
MASCOT 15935 PENRITH WINTER JACKET HV RED/D'ANTH XL
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY 3XL
Portwest C465ONRXL 3in1 Bomber Jacket OrNa SIZE XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 4XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW 2XL
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 2XL