NORGREN B38-242-B2KA FIL-REG S/S 1/4 NPT

Filter regulator, 25my, 0.25-7bar, 1/4NPT

See technical information
References
IMI Norgren:B38-242-B2KA
Rubix:120A3366
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness25 µm
See all Specifications

Product details : NORGREN B38-242-B2KA FIL-REG S/S 1/4 NPT


Filter controller 25 My 0.25-7 1/4Npt
FILTER REGULATOR 25 MY 0,25-7 1/4NPT

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness25 µm
Typefilterregler
Materialstainless steel
Volume flow rate480 l/min
Min. service pressure 0.25 bar
Max. service pressure7 bar
Max. temperature80 °C
Connection1/4 npt
Show UNSPSC/ECL@SS
£ 683.40 excl. VAT
/ Each
£ 820.08 incl. VAT
  • Usually arrives within 14 working days