SMC AC40B-F04-B AIR FILTER + REGULATOR


AW-A Series Regulator Filter

References
smc:AC40B-F04-B
rubix:2599407
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1/2 BSPP ''
See all Specifications

Product details : SMC AC40B-F04-B AIR FILTER + REGULATOR


•Air Filter + Regulator.
•Body size: 20, 25, 30, 40, 50, 55, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 40
Thread: F (G)
Port: 04 (1/2)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: Without Pressure Gauge
Pressure Switch / T-Spacer: Without Attachment
Residual Pressure Relief 3 Port Valve: Without Attachment
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type: Standard (Polycarbonate Bowl)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Technical specifications


Attributes
Threading diameter (inch)G1/2 BSPP ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate5000 l/min
Design size40
Show UNSPSC/ECL@SS
£ 74.19 excl. VAT
/ Each
£ 89.03 incl. VAT
  • Delivery usually within ( 4 ) days