FESTO 186495 FILTER REGULATOR LFR-1/2-D-7-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-7-MAXI
Rubix:114A3217
Manufacturer :186495
EAN:4052568146955

Documents
Product details : FESTO 186495 FILTER REGULATOR LFR-1/2-D-7-MAXI
Filter regulator LFR-1/2-D-7-MAXI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1613 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc (body); polycarbonate (bowl) |
| Volume flow rate | 9500 l/min |
| Design size | 66 |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 609.59 excl. VAT
/ Each
£ 731.51 incl. VAT
- Delivery usually within ( 8 ) days