FESTO 530230 SERVICE UNIT COMBINATION MSB6-1/2-FRC1:J5M1
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2-FRC1:J5M1
Rubix:120A6023
Manufacturer :530230
EAN:4052568164775

Documents
Product details : FESTO 530230 SERVICE UNIT COMBINATION MSB6-1/2-FRC1:J5M1
Service unit combination MSB6-1/2-FRC1:J5M1 Filter-regulator-lubricator combination, 7 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x90x80 mm |
|---|---|
| Logistic Weight | 1610 g |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 144.03 excl. VAT
/ Each
£ 172.84 incl. VAT
- Delivery usually within ( 6 ) days