Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 194912 SERVICE UNIT FRCS-1/2-D-MIDI
FESTO 194912 SERVICE UNIT FRCS-1/2-D-MIDI
FRCS-D service unit
References
festo:
FRCS-1/2-D-MIDI
rubix:
124A0517
manufacturer :
194912
ean:
4052568156411
Technical specifications
Threading diameter (inch)
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 194912 SERVICE UNIT FRCS-1/2-D-MIDI
Service unit FRCS-1/2-D-MIDI Filter/pressure regulator/lubricator combination, D series, with lockable regulator head. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
2150
g
Threading diameter (inch)
1/2
''
Material
zinc die cast
Volume flow rate
2600
l/min
Design size
0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.26
excl. VAT
/
Each
£
492.31
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 541467 SERVICE UNIT COMBINATION
FESTO 192603 FILTER REGULATOR LFR-1/4-D-7-O-MIDI-A
FESTO 162748 SERVICE UNIT FRC-3/8-D-O-MINI-A
FESTO 192440 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA
SMC AMS40B-F04D-SA-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
FESTO 185848 SERVICE UNIT FRC-1/2-D-MIDI-KF-A
SMC AC40-F06DE-D AIR FILTER + REGULATOR + LUBRICATOR
SMC TCU0805BU-1-10-X6 TUBE POLYURET SPIRALE 1 TUBE
FESTO 192594 FILTER REGULATOR LFR-3/8-D-7-O-MIDI
FESTO 162682 FILTER REGULATOR LFR-3/8-D-MINI
SMC AMS40A-F04C-PN-KLG AIR MANAGEMENT SYSTEM
SMC FGFL1A-20-E100B BAG FILTER
FESTO 542269 SERVICE UNIT COMBINATION MSB6-1/2:C3J1D1A1F3-WP
FESTO 185828 SERVICE UNIT FRC-1/8-D-MINI-KE-A
SMC AC30A-F03-D FILTER REGULATOR + LUBRICATOR