LFR Filter Control Valve
Threading diameter (inch) | 3/8 '' |
---|
Logistics dimensions (L x W x H) | 103x345x70 mm |
---|---|
Logistic Weight | 1288,6 g |
Threading diameter (inch) | 3/8 '' |
Material | Zinc die-cast |
Volume flow rate | 3100 l/min |
Filter fineness | 40 µm |
Connection 1 | 3/8 |
Delivery usually within ( 8 ) days