FESTO 185774 SERVICE UNIT LFR-3/8-D-MIDI-KF-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MIDI-KF-A
Rubix:124A0997
Manufacturer :185774
EAN:4052568145354

Documents
Product details : FESTO 185774 SERVICE UNIT LFR-3/8-D-MIDI-KF-A
Service unit combination LFR-3/8-D-MIDI-KF-A consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2552 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 2420 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,060.75 excl. VAT
/ Each
£ 1,272.90 incl. VAT
- Delivery date on request
Contact a branch