System 24 TLSD Refill Set
Composition | Mineral oil / Calcium sulfonate complex |
---|---|
Packaging | 420 ml cartridge |
Composition | Mineral oil / Calcium sulfonate complex |
---|---|
Packaging | 420 ml cartridge |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 2 |
In stock: Next day delivery