LGMT 2 General Purpose Industrial and Automotive Grease
Composition | Lithium; mineral oil |
---|---|
Packaging | 420 ml cartridge |
Composition | Lithium; mineral oil |
---|---|
Packaging | 420 ml cartridge |
Min. temperature | -30 °C |
Max. temperature | 120 °C |
Viscosity at 40°C | 110 mm²/s |
NLGI class | 2 |
In stock: Next day delivery