SKF LUBRICANT - LGMT3/5


LGMT 3 General Purpose Industrial and Automotive Grease

References
skf:LGMT 3/5
rubix:1275922
ean:7316577059581
brand logo
brand logo
brand logo
Technical specifications
Compositionlithium; mineral oil
Packaging5 kg can
See all Specifications

Product details : SKF LUBRICANT - LGMT3/5


SKF LGMT 3 is mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease

Strengths

- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range

Applications

General purpose grease for applications requiring high grease consistency: industry and automotive. For large bearings (diam > 100 mm) or high temperature (> 35°C continuous). Application with rotating outer ring, vertical shafts, propeller shaft support bearings.
brand logo

Technical specifications


Attributes
Compositionlithium; mineral oil
Packaging5 kg can
Min. temperature-30 °C
Max. temperature120 °C
Viscosity at 40°C125 mm²/s
NLGI class3
Show UNSPSC/ECL@SS
£ 85.94 excl. VAT
/ Each
£ 103.13 incl. VAT
  • Usually arrives within 14 working days