SKF LGEV 2
Composition | Mineral Oil;Lithium/Calcium Thickener |
---|---|
Packaging | 1 Tube |
Composition | Mineral Oil;Lithium/Calcium Thickener |
---|---|
Packaging | 1 Tube |
Min. temperature | -10 °C |
Max. temperature | 1120 °C |
Viscosity at 40°C | 1020 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days