• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Waste containers
  6. Container
  7. GPC GBK089 LID TO SUIT GBK200

GPC GBK089 LID TO SUIT GBK200

Lid

See technical information

References

GPC Industries:GBK089
Rubix:386A6686
Manufacturer :GBK089
brand logo
brand logo

Product details : GPC GBK089 LID TO SUIT GBK200


Compatible with GBK200

Strengths

Easy storage

Applications

channels traffic

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.75 excl. VAT
/ Each
£ 35.70 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

GPC GC420H-RED 370LTR CONTAINER AND TRUCKGPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACKSEALEY CAN C/W SPOUT WC20GPC GC420H-BLUE 370LTR CONTAINER AND TRUCKROBERT SCOTT 101720-WHITE HUSKEE SQUARE WHITEGPC GBK9434 RECYCLED BOTTLE SKIP - 165L 820 X 455 620GPC GBK091 LID TO SUIT GBK455GPC GBK455 RECYCLED POLYETHYLENE TRUCK - 455L 1410 X 775 790GPC GBK9424 RECYCLED BOTTLE SKIP - 150L 615 X 455 750GPC GBK9444 RECYCLED BOTTLE SKIP - 185L 670 X 615 620GPC GBK088 LID TO SUIT GBK135GPC GBK9414 RECYCLED BOTTLE SKIP - 135L 650 X 460 660GPC GBK086 LID TO SUIT GBK118GPC GBK118 RECYCLED POLYETHYLENE TRUCK - 118L 480 X 770GPC GBK200 RECYCLED POLYETHYLENE TRUCK - 200L 850 X 495 785
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap